P11214M115-4545
Description
P11214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755770
Part # P11214M115-4545
BDI # 24302786
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115
14MX112S68-4030
Description
14MX112S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756651
Part # 14MX112S68-4030
BDI # 24301810
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
68
P11214M170-4545
Description
P11214M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755772
Part # P11214M170-4545
BDI # 24302790
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P11214M40-3020
Description
P11214M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755774
Part # P11214M40-3020
BDI # 24302794
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P11214M85-F
Description
P11214M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755779
Part # P11214M85-F
BDI # 24302804
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
85