Features
Mounting Frame:
24-JK
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Permanent Magnet DC Motor | Bronze Gearing | Ball Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
Features
Mounting Frame:
25-PSL
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.83