QCWC721300B5G
Description
QCWC721300B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 89034
BDI # 179866
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344530
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345379
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.82
FWC752-300E-B7-G
Description
FWC752-300E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52937
BDI # 172255
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343962
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
QCWC752-300E-B7-G
Description
QCWC752-300E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 89135
BDI # 179919
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344582
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
WC721-300-G
Description
WC721-300-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52446
BDI # 171795
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345325
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69