Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Metric
Outside Diameter - Inch:
1.033
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Metric
Outside Diameter - Inch:
1.033
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Rough Bore