Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5
16CH2206-SS
Description
16CH2206-SS BEARING HANGER ; SYTLE 220 16" CONV DIA 3" COUPLING SIZE
Part # 16CH2206-SS
BDI # 21991832
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch:
21.5
18CH2267
Description
18CH2267 SCREW CNVR HANGER ; 18IN X 3-7/16IN 226
Part # 18CH2267
BDI # 23629576
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
12.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
307.975
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
482.6
Other Features:
18 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
19
1170T20-COV
Description
1170T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1170T20-COV
BDI # 21976580
Features
Component:
Vertical Split Cover
Width - Millimeter:
238.76
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23
Outside Diameter - Millimeter:
584.2
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
9.4
14CH2205-SS
Description
14CH2205-SS BEARING HANGER ; STYLE 220 14"CNVR DIAX2-7/16"CPLG DIA SS
Part # 14CH2205-SS
BDI # 23183317
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
247.65
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
495.3
Other Features:
14 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch:
19.5