Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.32
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
29.53
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted
Features
Enclosure:
IP55
Shaft Diameter - Inch:
1.654
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
42
Overall Length - Inch:
23.64
Base to Center of Shaft - Millimeter:
160
Inch - Metric:
Metric
Horse Power:
20HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.65
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Foot Mounted