I509;145TTGR16030
Description
I509 ; 145TTGR16030 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145T 3/60/575V
Part # I509
BDI # 22328245
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Rigid
I514;145TTGR16040
Description
I514 ; 145TTGR16040 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/230/460V
Part # I514
BDI # 22328251
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
U002A;145TTGN6526
Description
U002A ; 145TTGN6526 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145T 3/60/230/460V
Part # U002A
BDI # 22328231
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
I508;145TTGR16038
Description
I508 ; 145TTGR16038 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145T 3/60/230/460V
Part # I508
BDI # 22328247
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
I515;145TTGR16039
Description
I515 ; 145TTGR16039 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/575V
Part # I515
BDI # 22328249
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid