Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Length - Millimeter:
22.225
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
0.875
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Crowned | Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FL10
Description
FL10 LINEAR PLAIN BEARING ; 15.875MM BORE 28.575MM OD 38.1MM LEN
Part # FL10
BDI # 21453547
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.5
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
PWN12C
Description
PWN12C LINEAR TWIN OPEN PILLOW BLOCK ; 3/4 IN DIA X 2.75 IN W X 4.75 IN L SA
Part # PWN12C
BDI # 21453629
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Compensated ID | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain