128HDL O-67
Description
128HDL O-67 SPINDLE BEARING ; NON RETURNABLE
Part # 128HDL O-67
BDI # 18100645
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
126HDL O-67
Description
126HDL O-67 SPINDLE BEARING ; NON RETURNABLE
Part # 126HDL O-67
BDI # 18100643
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
126HDH O-67
Description
126HDH O-67 SPINDLE BEARING ; NON RETURNABLE
Part # 126HDH O-67
BDI # 18100642
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
130HDL O-67
Description
130HDL O-67 SPINDLE BEARING ; NON RETURNABLE 150MM X 225MM X 70MM
Part # 130HDL O-67
BDI # 18100655
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HC6330M-C3 O-11 26640
Description
HC6330M-C3 O-11 26640 SR BALL BEARING ; 150MM BORE 320MM OD 65MM WD
Part # HC6330M-C3 O-11 26640
BDI # 1158408
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Hybrid Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No