FFTRY-1.75-R
Description
FFTRY-1.75-R TRACK ROLLER ; DOUBLE FLANGED YOKE TYPE REGREASABLE
Part # FFTRY-1.75-R
BDI # 22970560
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat With Double Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 14000RPM Speed
Rolling Element:
Ball Bearing - Double Row
FFTRY-1.75-SS
Description
FFTRY-1.75-SS TRACK ROLLER ; DOUBLE FLANGED YOKE TYPE STAINLESS STEEL
Part # FFTRY-1.75-SS
BDI # 22970562
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat With Double Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Fluorocarbon Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 14000RPM Speed
Rolling Element:
Ball Bearing - Double Row
VTRY-1.75-SS
Description
VTRY-1.75-SS V-GRVD TRACK ROLLER ASSY ; 1.75" RLR DIA 316SS YOKE
Part # VTRY-1.75-SS
BDI # 24859270
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Fluorocarbon Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 19000RPM Speed
Rolling Element:
Ball Bearing - Double Row
VTRY-1.75
Description
VTRY-1.75 V-GRVD TRACK ROLLER ASSY ; 1.75" RLR DIA YOKE
Part # VTRY-1.75
BDI # 24859260
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 19000RPM Speed
Rolling Element:
Ball Bearing - Double Row
UTRY-1.75-SS
Description
UTRY-1.75-SS TRACK ROLLER ; YOKE U-GROOVED TYPE STAINLESS STEEL
Part # UTRY-1.75-SS
BDI # 22974868
Features
Roller Width - Inch:
0.88
Roller Width - Millimeter:
22.352
Roller Surface Profile:
U Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Fluorocarbon Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 14000RPM Speed
Rolling Element:
Ball Bearing - Double Row