PB14MX34S68
Description
PB14MX34S68 SYNCHRONOUS SPROCKET ; 101755896
Part # PB14MX34S68
BDI # 24303762
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore
W3414M65-MPB
Description
W3414M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756069
Part # W3414M65-MPB
BDI # 24304231
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore
P3414M115-MPB
Description
P3414M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755450
Part # P3414M115-MPB
BDI # 24303086
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore
P345M15-MPB
Description
P345M15-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755461
Part # P345M15-MPB
BDI # 24303108
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58.166
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
P348M85-MPB
Description
P348M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755470
Part # P348M85-MPB
BDI # 24303126
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Rough Bore