Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
P7220M340-N
Description
P7220M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755709
Part # P7220M340-N
BDI # 24303600
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P7220M115-J
Description
P7220M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755705
Part # P7220M115-J
BDI # 24303592
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P7220M230-N
Description
P7220M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755707
Part # P7220M230-N
BDI # 24303596
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P7220M290-N
Description
P7220M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755708
Part # P7220M290-N
BDI # 24303598
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed