IDF*F Refrigerated Air Dryer, Size 100~150, Standard Inlet Air Temperature
Series IDF*F refrigerated air dryers are larger units with improved ambient (113°F/45°C) and inlet (140°F/60°C) air temperatures.
- 50/60 Hz operation
- Max. inlet air temperature: 140°F (60°C)
- Max. flow at rated conditions: 1,059 scfm (30m³/min (ANR) @50°F (10°C) PDP
- Connections: R threads are standard on size 100, JIS flange on sizes 125/150
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号