90-MHZJ2, Air Gripper, Parallel Type, With Dust Cover
Air Gripper series 90-MHZJ2 series is a standard type parallel air gripper that includes a dust cover. A linear guide provides high rigidity and high accuracy. 90-MHZJ2 is made from materials compatible with secondary battery manufacturing. High degree of mounting precision is achieved and mounting repeatability is improved.
- Parallel air gripper with dust cover
- Bore sizes from 10mm to 25mm available
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
