K6158-12X200
Description
K6158-12X200 WATER HOSE ; 3/4" IDX1.031" ODX200' GRAY PVC
Part # K6158-12X200
BDI # 21443418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
High Tensile Strength Yarn | Non Marking | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Inside Diameter - Millimeter:
19.05
Color:
Gray
K3150-12X300
Description
K3150-12X300 PVC FOOD/BEVERAGE HOSE ; 3/4IN ID X 1.031IN OD 150PSI PVC 300FT
Part # K3150-12X300
BDI # 21854883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K7160-12X100
Description
K7160-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.031" ODX100' CRYSTAL CLR PVC
Part # K7160-12X100
BDI # 21443425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K3150-12X500R
Description
K3150-12X500R FOOD & BEVERAGE HOSE ; 3/4" ID 1.031" OD PVC CLEAR
Part # K3150-12X500R
BDI # 24024454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Spiraled Polyester Yarn and Longitudinal Orange Tracer Yarn
Typical Use:
Air and Water Line | Powdered Food Product | Air Breathing Line | Pneumatic Line | Packaging Machine | Liquid Food Product | Deionized Water
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K7560-12X100
Description
K7560-12X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 3/4"X100'
Part # K7560-12X100
BDI # 24459442
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
3" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use:
Petroleum Based Oil Transfer | Grease Suction
Inside Diameter - Millimeter:
19.05
Color:
Clear