SPZ140X2-1610
Description
SPZ140X2-1610 V-BELT SHEAVE ; 140MM DIA PITCH 2 GROOVE CI 1610 BUSH
Part # 2101023317
BDI # 18131477
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Outside Diameter - Millimeter:
144
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
1/SPZ180-1610
Description
1/SPZ180-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000345
BDI # 22142555
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1
TB SPZ71/1 1108
Description
SPZ71/1 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ71/1 1108
BDI # 1084637
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
1
TB SPZ60/1 1008
Description
SPZ60/1 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ60/1 1008
BDI # 1084629
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1008
Number of Grooves:
1
TB SPZ50/2 1008
Description
SPZ50/2 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ50/2 1008
BDI # 1084626
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1008
Number of Grooves:
2