Page 1 of 4

Next

Compare
ECP44352T-4

COMPARE

ECP44352T-4

Description
ECP44352T-4 SEVER DUTY AC MOTOR ; 350HP 3565RPM 3PH 60HZ 449TS A44144M TEF

BALDOR-RELIANCE

Part # ECP44352T-4

BDI # 126725

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214GB212AA3

COMPARE

1LE24214GB212AA3

Description
1LE24214GB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V

ABB NEMA

Part # 1LE24214GB212AA3

BDI # 22595176

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214GB213AA3

COMPARE

1LE24214GB213AA3

Description
1LE24214GB213AA3 AC MOTOR ; NON RETURNABLE 350 1800 SD100 IEEE

ABB NEMA

Part # 1LE24214GB213AA3

BDI # 22595179

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214FB212AA3

COMPARE

1LE23214FB212AA3

Description
1LE23214FB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V

ABB NEMA

Part # 1LE23214FB212AA3

BDI # 22594666

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214GB212AA3

COMPARE

1LE23214GB212AA3

Description
1LE23214GB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V

ABB NEMA

Part # 1LE23214GB212AA3

BDI # 22594684

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY