Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
41.275
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
1.625
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
41.275
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
48
Rail Width - Inch:
1.625
1/2 L SS RL
Description
1/2 L SS RL SHAFT ; 1/2" DIA CLASS L STAINLESS STEEL 60 CASE
Part # 1/2 L SS RL
BDI # 843251
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
75