22-5M-09 NR. 05M0922
Description
SATI 22-5M-09 NR. 05M0922
Part # 22-5M-09 NR. 05M0922
BDI # 1403810
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
35.01
Mounting Method:
Rough Bore
26-5M-09 NR. 05M0926
Description
SATI 26-5M-09 NR. 05M0926
Part # 26-5M-09 NR. 05M0926
BDI # 1403812
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
16T2.5/28-2 NR. 16T2028
Description
SATI 16T2.5/28-2 NR. 16T2028
Part # 16T2.5/28-2 NR. 16T2028
BDI # 1404105
Features
Pitch Diameter - Inch:
0.88
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.856
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.35
Mounting Method:
Rough Bore
40T10/60-0 NR. 40T1060
Description
SATI 40T10/60-0 NR. 40T1060
Part # 40T10/60-0 NR. 40T1060
BDI # 1404433
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
40T10/36-2 NR. 40T1036
Description
SATI 40T10/36-2 NR. 40T1036
Part # 40T10/36-2 NR. 40T1036
BDI # 1404429
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore