48-5M-09 NR. 05M0948
Description
SATI 48-5M-09 NR. 05M0948
Part # 48-5M-09 NR. 05M0948
BDI # 1403819
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
48-8M-20 NR. 08M2048
Description
SATI 48-8M-20 NR. 08M2048
Part # 48-8M-20 NR. 08M2048
BDI # 1403912
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
08B-2/Z=48 NR. PD09048
Description
SATI 08B-2/Z=48 NR. PD09048
Part # 08B-2/Z=48 NR. PD09048
BDI # 20339116
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
36T5/48-0 NR. 36T5048
Description
SATI 36T5/48-0 NR. 36T5048
Part # 36T5/48-0 NR. 36T5048
BDI # 1404391
Features
Pitch Diameter - Inch:
3.014
Inch - Metric:
Metric
Outside Diameter - Inch:
2.974
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
36ST5/48-0 NR. 36ST548
Description
SATI 36ST5/48-0 NR. 36ST548
Part # 36ST5/48-0 NR. 36ST548
BDI # 1404369
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.959
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25