Page 1 of 6

Next

Compare
P14414M170-M

COMPARE

P14414M170-M

Description
P14414M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755797

TIMKEN

Part # P14414M170-M

BDI # 24302840

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P14414M40-E

COMPARE

P14414M40-E

Description
P14414M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755799

TIMKEN

Part # P14414M40-E

BDI # 24302844

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
P14414M55-3020

COMPARE

P14414M55-3020

Description
P14414M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755800

TIMKEN

Part # P14414M55-3020

BDI # 24302846

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
W14414M90-M

COMPARE

W14414M90-M

Description
W14414M90-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756200

TIMKEN

Part # W14414M90-M

BDI # 24304080

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.147
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
W14414M65-M

COMPARE

W14414M65-M

Description
W14414M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756199

TIMKEN

Part # W14414M65-M

BDI # 24304078

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.147
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY