820/815-21T 1IN KWSS
Description
CI820/815-21T 1IN KWSS SPROCKET ; POR 401-160-11 NON-SPLIT NON RETURNABLE
Part # 820/815-21T 1IN KWSS
BDI # 18142125
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815-25T RB 3/4IN ARM BODY
Description
CI815-25T RB 3/4IN ARM BODY SPROCKET ; POR 401-162-4 NON-SPLIT 1-1/2" PITCH 25T
Part # 815-25T RB 3/4IN ARM BODY
BDI # 18142114
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
KU4700-25T_2-1/2IN_S_PA_DBL-GRV
Description
KU4700-25T_2-1/2IN_S_PA_DBL-GRV SPROCKET (SMARTCATALOG)
Part # 10070511
BDI # 27495943
NS8500-24T_60MM_S_PA
Description
NS8500-24T_60MM_S_PA SPROCKET (SMARTCATALOG)
Part # 10202076
BDI # 27495472
QRS815A21P X 1IN 1/4X1/8 KW SS
Description
QRS815A21P 1IN 1/4X1/8 KW SS CNVR SPRKT
Part # QRS815A21P X 1IN 1/4X1/8 KW SS
BDI # 25086342