Page 1 of 3

Next

Compare
G854;056C34G5311

COMPARE

G854;056C34G5311

Description
G854 ; 056C34G5311 EP AC MOTOR ; 1/2HP 3600RPM EPFC 56C 1/60/115/208-230V

LEESON

Part # G854

BDI # 22326334

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.4/4.2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
G844;056T17G5318

COMPARE

G844;056T17G5318

Description
G844 ; 056T17G5318 EP AC MOTOR ; 1/2HP 1725RPM EPFC 56C 3/60/575V

LEESON

Part # G844

BDI # 22326852

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.81
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.95 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119392.00

COMPARE

119392.00

Description
119392.00 GENERAL PURPOSE AC MOTOR ; 0.5HP 1725 RPM TEFC 230/460V 3PH 60HZ

LEESON

Part # 119392.00

BDI # 24535553

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.66
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2/1 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
Y505;056H17T2016

COMPARE

Y505;056H17T2016

Description
Y505 ; 056H17T2016 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230V

LEESON

Part # Y505

BDI # 22326464

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
K457;5K49KN4563

COMPARE

K457;5K49KN4563

Description
K457 ; 5K49KN4563 BRAKE AC MOTOR ; 208-230/460VAC 1/2HP 3PH 1800RPM 60HZ

LEESON

Part # K457

BDI # 22595728

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY