H684;5KH36MNA445X
Description
H684 ; 5KH36MNA445X PUMP AC MOTOR ; 1/2HP 1725/1425 DP 48Y 1PH 200-240V
Part # H684
BDI # 17091786
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.1-7.2 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
H176;5KH49PN3026X
Description
H176 ; 5KH49PN3026X FAN/BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM DP 56 1/60/115V
Part # H176
BDI # 17091692
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 4 Poles
Mounting Method:
Resilient
B202;056S17D2048
Description
B202 ; 056S17D2048 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115V
Part # B202
BDI # 22326498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient
B338;056C17D5349
Description
B338 ; 056C17D5349 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56H 1/60/SPL
Part # B338
BDI # 22326172
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient
B337;056C17D5348
Description
B337 ; 056C17D5348 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/SPL
Part # B337
BDI # 22326170
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles
Mounting Method:
Resilient