BL6410
Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME
Part # BL6410
BDI # 24872034
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 5.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.67
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 3.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring