G854;056C34G5311
Description
G854 ; 056C34G5311 EP AC MOTOR ; 1/2HP 3600RPM EPFC 56C 1/60/115/208-230V
Part # G854
BDI # 22326334
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4/4.2 Ampere | 2 Poles
Mounting Method:
Round Frame
O213;056C34D2099
Description
O213 ; 056C34D2099 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
Part # O213
BDI # 22326286
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
O212;056C34D2098
Description
O212 ; 056C34D2098 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
Part # O212
BDI # 22326284
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
SK1052
Description
SK1052 POOL PUMP MOTOR ; 1/2 HP 3450 115/230 ODP 56C KEYED SHAFT
Part # SK1052
BDI # 20181716
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.3/10.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.3/8.6 Ampere | 2 Poles
Mounting Method:
Round Frame