VEBNM3546-D
Description
VEBNM3546-D BRAKE AC MOTOR ; 1HP 1745RPM 3PH 60HZ 56C 3524M TENV F3 B
Part # VEBNM3546-D
BDI # 21433361
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.96
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VESWDM3546
Description
VESWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC 60HZ
Part # VESWDM3546
BDI # 130923
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
IDCSWDM3546
Description
IDCSWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC 60HZ
Part # IDCSWDM3546
BDI # 128809
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
Y535;056H17T5302
Description
Y535 ; 056H17T5302 INVERTER DUTY MOTOR ; 230/460VAC 1HP 3PH 1800RPM C-FACE
Part # Y535
BDI # 21450202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
VEUHM3546
Description
VEUHM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3519M
Part # VEUHM3546
BDI # 130929
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face