O217;056C34D2105
Description
O217 ; 056C34D2105 SGL PHASE HVAC MOTOR ; 1HP 3600RPM DP 56C 1/60/115/208-230V
Part # O217
BDI # 22326290
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2 To 6 Ampere | 2 Poles
Mounting Method:
Round Frame
G518;056C34F5324
Description
G518 ; 056C34F5324 GP AC MOTOR ; 1HP 3600RPM TEFC 56C 1/60/115/208-230V
Part # G518
BDI # 22326322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Round Frame