G238A;056B34D11016
Description
G238A ; 056B34D11016 GP AC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/230V
Part # G238A
BDI # 22326044
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Round Frame
G216A;056B34D11018
Description
G216A ; 056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V
Part # G216A
BDI # 22326048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame
119488.00
Description
119488.00 WASHDOWN MOTOR ; 1.5HP 1750RPM 56C TEFC 230/460V 3PH 60HZ
Part # 119488.00
BDI # 24535823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Round Frame
G854;056C34G5311
Description
G854 ; 056C34G5311 EP AC MOTOR ; 1/2HP 3600RPM EPFC 56C 1/60/115/208-230V
Part # G854
BDI # 22326334
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4/4.2 Ampere | 2 Poles
Mounting Method:
Round Frame
119976.00
Description
119976.00 WASHDOWN MOTOR ; 1HP 1725RPM 230/460V 56 TENV
Part # 119976.00
BDI # 22850743
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Round Frame