O214;056C34D2104
Description
O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V
Part # O214
BDI # 22326288
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame
O217;056C34D2105
Description
O217 ; 056C34D2105 SGL PHASE HVAC MOTOR ; 1HP 3600RPM DP 56C 1/60/115/208-230V
Part # O217
BDI # 22326290
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2 To 6 Ampere | 2 Poles
Mounting Method:
Round Frame
O210;056C34D2114
Description
O210 ; 056C34D2114 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V
Part # O210
BDI # 22326296
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
O231;056B34D2028
Description
O231 ; 056B34D2028 SGL PHASE HVAC MOTOR ; 1-1/2HP 3450RPM DP 56C 1/60/115/208-230V
Part # O231
BDI # 22326072
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/7.4 To 6.5 Ampere | 2 Poles
Mounting Method:
Round Frame
O010;048C34D2024
Description
O010 ; 048C34D2024 SGL PHASE HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208-230V
Part # O010
BDI # 22325787
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame