P2B-IP-212L
Description
P2B-IP-212L; 069474 PILLOW BLK BRG ; NON RETURNABLE
Part # 069474
BDI # 246550
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Global Part Number GPN:
522161
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZBR2212
Description
ZBR2212 FLANGED BLOCK ROLLER BEARING ; 2-3/4" BORE 7-1/2" BOLT CIRCLE 4-HOLE
Part # 10412434
BDI # 18147810
Features
Cartridge Pilot Diameter - Inch:
6.378
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555981
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
UCFX14-44
Description
UCFX14-44 FLANGED BLOCK BEARING ; 2-3/4" ID 4-BOLT
Part # UCFX14-44
BDI # 112211
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Slinger
Global Part Number GPN:
533209
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCFCS214-44
Description
UCFCS214-44 FLANGED BLOCK BEARING ; CARTRIDGE 2-3/4" ID
Part # UCFCS214-44
BDI # 110046
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
528933
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCFCS214-44C4HR23
Description
UCFCS214-44C4HR23 FLANGED BLOCK BEARING ; CARTRIDGE 2-3/4" ID
Part # UCFCS214-44C4HR23
BDI # 110088
Features
Cartridge Pilot Diameter - Inch:
5.512
Cartridge Pilot Diameter - Millimeter:
140
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | C4 Clearance
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw