PWKR 72.2RS
Description
PWKR 72.2RS CAM FOLLOWER BRG ; 72MM ROLLER DIAX28MM ROLLER W
Part # PWKR 72.2RS
BDI # 1305778
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement
Features
Roller Width - Inch:
1.102
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Eccentric Collar Pressed Onto The Stud
NUKR 72 A
Description
NUKR 72 A CAM FOLLOWER BRG ; STUD TYPE 2.835" RLR DIA CROWNED SURFACE
Part # NUKR 72 A
BDI # 1415411
Features
Roller Width - Inch:
1.102
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Labyrinth Seals
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | 3 Stage Sealing
KR 72 PP
Description
KR 72 PP CAM FOLLOWER BRG ; STUD TYPE 22MM ID 72MM OD 80.1MM L
Part # KR 72 PP
BDI # 1417357
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing