UCPA205-16A ZERK BOTTM
Description
UCPA205-16A ZERK BOTTM PILLOW BLOCK BRG ; TAPPED BASE WIDE INNER RING INSERT
Part # 2101100583
BDI # 21436280
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCF206-30MM
Description
UCF206-30MM FLANGE BLOCK BEARING ; BALL 30MM BORE 4 BOLT CAST IRON HSG
Part # 2101099264
BDI # 21436031
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCFC208-40MM
Description
UCFC208-40MM FLANGE BLOCK BEARING ; 40MM BORE 4 BOLT 120MM BOLT CIRCLE
Part # 2101099572
BDI # 21436201
Features
Cartridge Pilot Diameter - Inch:
3.937
Cartridge Pilot Diameter - Millimeter:
100
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SBPFL204-12
Description
SBPFL204-12 FLANGE UNIT ; 2 BOLT 3/4ID SS LOCKING 0.75IN BORE
Part # 2101094934
BDI # 22111206
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
2 Piece Split
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
SA207-35MM
Description
SA207-35MM INSERT BALL BEARING ; 35MM BORE ECC COLLAR LOCK
Part # 2101093797
BDI # 21435846
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar