45LT187-6FA3
Description
45LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 45T
Part # 45LT187-6FA3
BDI # 22725364
Features
Pitch Diameter - Inch:
1.169
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Inch
Outside Diameter - Inch:
1.149
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29.693
Mounting Method:
Finished Bore
12LT187-6CA1
Description
12LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 12T
Part # 12LT187-6CA1
BDI # 22699951
Features
Pitch Diameter - Inch:
0.312
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.292
Face Width - Millimeter:
6.731
Face Width - Inch:
0.265
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.925
Mounting Method:
Finished Bore
44LT312-6FA3
Description
44LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 44T
Part # 44LT312-6FA3
BDI # 22723727
Features
Pitch Diameter - Inch:
1.143
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.123
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29.032
Mounting Method:
Finished Bore
84LT187-6A3
Description
84LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 84T
Part # 84LT187-6A3
BDI # 22731590
Features
Pitch Diameter - Inch:
2.182
Inch - Metric:
Inch
Outside Diameter - Inch:
2.162
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
55.423
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
88LT312-6A5
Description
88LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 88T
Part # 88LT312-6A5
BDI # 22733359
Features
Pitch Diameter - Inch:
2.286
Inch - Metric:
Inch
Outside Diameter - Inch:
2.266
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.064
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938