63-14MX20-3525
Description
63-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 63T
Part # 63-14MX20-3525
BDI # 22730274
Features
Pitch Diameter - Inch:
11.063
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
10.945
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
281
Mounting Method:
Bushed
43-14MX37-3020
Description
43-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 43T
Part # 43-14MX37-3020
BDI # 22721612
Features
Pitch Diameter - Inch:
7.559
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.433
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
192
Mounting Method:
Bushed
F38-14M55-SF
Description
F38-14M55-SF TIMING PULLEY ; 14MM PIT 55MM W SF BUSHED CI 38T
Part # F38-14M55-SF
BDI # 22732896
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Bushed
46-14P40-2517
Description
46-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 46T
Part # 46-14P40-2517
BDI # 22685916
Features
Pitch Diameter - Inch:
8.071
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
205
Mounting Method:
Bushed
44-14P170-3535
Description
44-14P170-3535 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 44T
Part # 44-14P170-3535
BDI # 22722788
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed