Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
63-14MX20-3525
Description
63-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 63T
Part # 63-14MX20-3525
BDI # 22730274
Features
Pitch Diameter - Inch:
11.063
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
10.945
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
281
Mounting Method:
Bushed
14MPC-63S-125-4535
Description
14MPC-63S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC63S125
BDI # 993772
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed