140-14MX90-5040
Description
140-14MX90-5040 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 140T
Part # 140-14MX90-5040
BDI # 22704332
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
90
53-14MX125-4535
Description
53-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 53T
Part # 53-14MX125-4535
BDI # 22722375
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed
50-14MX125-4535
Description
50-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 50T
Part # 50-14MX125-4535
BDI # 22717473
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed
63-14MX125-4535
Description
63-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 63T
Part # 63-14MX125-4535
BDI # 22730268
Features
Pitch Diameter - Inch:
11.063
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
10.945
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
281
Mounting Method:
Bushed
60-14MX125-4535
Description
60-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 60T
Part # 60-14MX125-4535
BDI # 22727386
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed