QD25XH300
Description
QD25XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 25T
Part # QD25XH300
BDI # 22736485
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Bushed
QD25XH200
Description
QD25XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SF BUSHED 25T
Part # QD25XH200
BDI # 22736479
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Bushed