30HH100
Description
30HH100 TIMING PULLEY ; 1/2" PIT 1" BELT W H BUSHED CI 30T
Part # 30HH100
BDI # 22703769
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
40HQ300
Description
40HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 40T
Part # 40HQ300
BDI # 22718790
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
84.15
Face Width - Inch:
3.313
Belt Pitch:
1/2 Inch
Other Features:
Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
QD28H300
Description
QD28H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SD BUSHED 28T
Part # QD28H300
BDI # 22736646
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
48HQ300
Description
48HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 48T
Part # 48HQ300
BDI # 22715381
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
84.15
Face Width - Inch:
3.313
Belt Pitch:
1/2 Inch
Other Features:
Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
194.031
Mounting Method:
Bushed
44HQ200
Description
44HQ200 TIMING PULLEY ; 1/2" PIT 2" BELT W Q1 BUSHED CI 44T
Part # 44HQ200
BDI # 22723634
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Bushed