11XL025-6FA2
Description
11XL025-6FA2 TIMING PULLEY ; 0.200" PIT 1/4" W 3/16" BORE ALUM 11T
Part # 11XL025-6FA2
BDI # 22696770
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Finished Bore
11XL037-6FA2
Description
11XL037-6FA2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 11T
Part # 11XL037-6FA2
BDI # 22696796
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Finished Bore
11XL037-6FA3
Description
11XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 11T
Part # 11XL037-6FA3
BDI # 22696800
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Finished Bore
11XL037M3FA6
Description
11XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T
Part # 11XL037M3FA6
BDI # 22696812
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11XL037M6A6
Description
11XL037M6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T
Part # 11XL037M6A6
BDI # 22696816
Features
Pitch Diameter - Inch:
0.709
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
20.6
Face Width - Inch:
0.811
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525