Features
Pitch Diameter - Inch:
1.209
Flange Outside Diameter - Millimeter:
36.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
30.709
Mounting Method:
Rough Bore
19XL037-6FA4
Description
19XL037-6FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 19T
Part # 19XL037-6FA4
BDI # 22720830
Features
Pitch Diameter - Inch:
1.21
Flange Outside Diameter - Millimeter:
36.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.734
Mounting Method:
Finished Bore
19XL037-6FA5
Description
19XL037-6FA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 19T
Part # 19XL037-6FA5
BDI # 22720836
Features
Pitch Diameter - Inch:
1.21
Flange Outside Diameter - Millimeter:
36.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.734
Mounting Method:
Finished Bore
19XL037-6FA3
Description
19XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 19T
Part # 19XL037-6FA3
BDI # 22720823
Features
Pitch Diameter - Inch:
1.21
Flange Outside Diameter - Millimeter:
36.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.734
Mounting Method:
Finished Bore
19XL037-6A3
Description
19XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 19T
Part # 19XL037-6A3
BDI # 22720816
Features
Pitch Diameter - Inch:
1.21
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.734
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525