F14MX180S37-E
Description
F14MX180S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 37MMW BORE E BUSHING
Part # F14MX180S37-E
BDI # 21976100
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX180S20-3525
Description
14MX180S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 20MMW BORE 3525 BUSH
Part # 14MX180S20-3525
BDI # 21982239
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX180S68-4535
Description
14MX180S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 68MMW BORE 4535 BUSH
Part # 14MX180S68-4535
BDI # 21982243
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX180S90-6050
Description
14MX180S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 90MMW BORE 6050 BUSH
Part # 14MX180S90-6050
BDI # 21982245
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX180S125-7060
Description
14MX180S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 125MMW BORE 7060BUSH
Part # 14MX180S125-7060
BDI # 21982237
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
125