16LF050X5/8
Description
16LF050X5/8 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 5/8" BORE STEEL 16T
Part # 16LF050X5/8
BDI # 21566790
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
16LF050X3/4
Description
16LF050X3/4 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/4" BORE STEEL 16T
Part # 16LF050X3/4
BDI # 22711457
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
16LF075X1/2
Description
16LF075X1/2 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 1/2" BORE STEEL 16T
Part # 16LF075X1/2
BDI # 22711461
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
17LF050X3/4
Description
17LF050X3/4 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/4" BORE STEEL 17T
Part # 17LF050X3/4
BDI # 22715036
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
22L075-6FA6
Description
22L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 22T
Part # 22L075-6FA6
BDI # 22688366
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Finished Bore