TB60L100
Description
TB60L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # TB60L100
BDI # 612146
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573644
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
60L050 SD
Description
60L050 SD SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 60L050 SD
BDI # 623559
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573808
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
60L075 SD
Description
60L075 SD SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 60L075 SD
BDI # 623560
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573916
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4