28-3M09-6FA3
Description
28-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 28T
Part # 28-3M09-6FA3
BDI # 21505868
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PLB3-048DF09-1/4
Description
PLB3-048DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54665
BDI # 173675
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048DF09-3/8
Description
PLB3-048DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54667
BDI # 173677
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-018SF09-3/16
Description
PLB3-018SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54590
BDI # 173600
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Finished Bore
PLB3-040DF09-1/4
Description
PLB3-040DF09-1/4 TIMING BELT PULLEY ; W/INSERT
Part # 54662
BDI # 173672
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore