28-3M09-6FA3
Description
28-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 28T
Part # 28-3M09-6FA3
BDI # 21505868
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PLB3-028SF09-5/16
Description
PLB3-028SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54602
BDI # 173612
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
P28-3M-09AL
Description
P28-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MM P 28T 0.354" BELT W
Part # 78820025
BDI # 1125586
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
PLB3-028SF09-1/4
Description
PLB3-028SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54601
BDI # 173611
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore