Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
PL3-032SF090
Description
PL3-032SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54550
BDI # 173560
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
3MR-32S-15
Description
3MR-32S-15 SYNCHRONOUS PULLEY ; 3MR P 32GROVES 15MM W
Part # 78436035
BDI # 1105479
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6