38-5M15M6A10
Description
38-5M15M6A10 TIMING PULLEY ; 5MM PITCH 15MM BELT W 10MM BORE ALUM 38T
Part # 38-5M15M6A10
BDI # 22714295
Features
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
38-5P09-6A4
Description
38-5P09-6A4 TIMING PULLEY ; 5MM PIT 09MM W ALUM 5/16" BORE 38T
Part # 38-5P09-6A4
BDI # 22714350
Features
Pitch Diameter - Inch:
2.381
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
38-5M09M6A10
Description
38-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 38T
Part # 38-5M09M6A10
BDI # 22714286
Features
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
38-5M09-6A4
Description
38-5M09-6A4 TIMING PULLEY ; 5MM PITCH 9MM BELT W 5/16" BORE ALUM 38T
Part # 38-5M09-6A4
BDI # 22714280
Features
Pitch Diameter - Inch:
2.381
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
38-5P15-6A4
Description
38-5P15-6A4 TIMING PULLEY ; 5MM PIT 15MM W ALUM 5/16" BORE 38T
Part # 38-5P15-6A4
BDI # 22714366
Features
Pitch Diameter - Inch:
2.381
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15