P30-5M-09AL
Description
P30-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821025
BDI # 1125608
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
PA5-030NF090
Description
PA5-030NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54708
BDI # 173718
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB5-030SF09-1/4
Description
PLB5-030SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54837
BDI # 173847
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
52.832
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
PLB5-030DF09-5/16
Description
PLB5-030DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54885
BDI # 173895
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
52.832
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore