PLB3-120NF09-3/8
Description
PLB3-120NF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54631
BDI # 173641
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PLB Series | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
PLB3-120NF09-1/2
Description
PLB3-120NF09-1/2 TIMING BELT PULLEY ; W/INSERT
Part # 54632
BDI # 173642
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PLB Series | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
120-3P15-6A4
Description
120-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 120T
Part # 120-3P15-6A4
BDI # 22697072
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
120MP025-SFM4
Description
120MP025-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120MP025-SFM4
BDI # 26277976
Features
Pitch Diameter - Inch:
3.056
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore
120MP025-DFB4
Description
120MP025-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120MP025-DFB4
BDI # 26283291
Features
Pitch Diameter - Inch:
3.056
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Finished Bore